Zoro Homepage

HDMI HDBITT OVER IP EXTENDER - KIT

  • Mfr # CE-H26T11-S1

  • Zoro # G014877909


product price: $129.99
/ea
Free Shipping & Returns

Key Features

HDMI Out
Yes
Network (RJ-45)
Yes
Twisted Pair Cable Standard
Category 6
Transmitter Height
0.93"
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H26T11-S1
Zoro #
G014877909
UPC #
662774044750
Country of Origin
China

Dimensions

Transmitter Height
0.93"
Transmitter Depth
3.81"
Receiver Height
0.93"
Receiver Depth
3.81"
Transmitter Width
3.70"
Receiver Width
3.70"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.