HDMI REPEATER EXTENDS 4K at 60HZ HDMI SIGNAL TRANSMISSION TO UP TO 20 METERS USING

  • Mfr # CE-H24K11-S1

  • Zoro # G714908804


product price:  $36.99
/ea

Key Features

Length
2.3 in
Width
1.1 in
Package Contents
HDMI 2.0 4K HDR Repeater, USB A to Micro B Cable, Quick Start Guide
Maximum Video Resolution
4096 x 2160
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE-H24K11-S1
Zoro #
G714908804
UPC #
662774042329
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.3 in
Width
1.1 in
Height
0.4 in

Details

Package Contents
HDMI 2.0 4K HDR Repeater, USB A to Micro B Cable, Quick Start Guide
Maximum Video Resolution
4096 x 2160
Maximum Operating Distance
98.43 ft
USB
Yes
HDMI In
Yes
HDMI Out
Yes
Item
Signal Repeater
Material
Aluminum
Includes
HDMI 2.0 4K HDR Repeater, USB A to Micro B Cable, Quick Start Guide
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.