Zoro Homepage

HDMI TO DISPLAYPORT 1.2 4K 60HZ ADAPTER

  • Mfr # CB-H21811-S1

  • Zoro # G414883654


product price: $54.29
/ea

Key Features

Color
Black
Features
Plug and Play, Active, HDCP 2.2
Package Contents
HDMI To DisplayPort 1.2 4K 60Hz Converter Adapter, USB A To Micro B Power Cable, Quick Start Guide
Maximum Resolution Supported
1920 x 1080
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-H21811-S1
Zoro #
G414883654
UPC #
662774044354
Country of Origin
China

Dimensions

Depth
1.2 in
Height
0.5 in
Width
2.8 in

Details

Color
Black
Features
Plug and Play, Active, HDCP 2.2
Item
A/V Adapter
Package Contents
HDMI To DisplayPort 1.2 4K 60Hz Converter Adapter, USB A To Micro B Power Cable, Quick Start Guide
Maximum Resolution Supported
1920 x 1080
Adapter Type
DisplayPort/HDMI/Micro USB
Includes
HDMI To DisplayPort 1.2 4K 60Hz Converter Adapter, USB A To Micro B Power Cable, Quick Start Guide
Material
ABS
Connector on Second End Details
(1) 20-pin DisplayPort DisplayPort 1.2 Digital Audio/Video Female, (1) 5-pin Micro USB Female
Connector on First End Details
(1) 19-pin HDMI (Type A) HDMI 2.0a Digital Audio/Video Male
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.