SIIG Single Monitor Gas Spring Aluminum Desk Monitor Arm with USB and Audio Ports - 17" to 49"

  • Mfr # CE-MT3H11-S1

  • Zoro # G411855661


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Screen Size
17 in to 49 in
Width
25.75"
Depth
5.04"
Height
30.91"
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-MT3H11-S1
Zoro #
G411855661
UPC #
662774044460
Country of Origin
China

Dimensions

Screen Size
17 in to 49 in
Width
25.75"
Depth
5.04"
Height
30.91"
Height Adjustable
Yes
Maximum Screen Size Supported
49"
Minimum Screen Size Supported
17"

Details

Material
Aluminum
Color
White
Features
Full Motion, 45° Tilt, +/- 90° Pan Swivel, Heavy Duty, +/- 90° Swivel, 180° Swivel, Pan, 360° Swivel, Gas Spring, Durable, Tension Spring, +/- 180° Arm Swivel, Cable Management, Rotate
Includes
(2) USB 3.0 Cable(Built-in), Audio/Mic Cable(Built-in), Installation Kit, Installation Guide
Application
Desk
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 200 x 200, 200 x 100, 100 x 100
Max. Load Capacity
50.70 lb
Item
Mounting Arm
Number of Displays Supported
1
Device Supported
Monitor
Green Environmental Attribute
Environmentally Friendly
Mount Pattern
Universal
Environmentally Friendly
Yes
Package Contents
Heavy Duty Gas Spring Aluminum Desk Monitor Arm, 2 x USB 3.0 Cable(Built-in), Audio/Mic Cable(Built-in), Installation Kit, Installation Guide

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.