This item is Discontinued.

Siig SINGLE 8K30HZ OR 4K144HZ / QUAD MONITOR 4K60HZ ON TBT4/USB 4 LAPTOPS, 3X TBT 4 U JU-DK0U11-S1

This item is Discontinued.

Siig

SINGLE 8K30HZ OR 4K144HZ / QUAD MONITOR 4K60HZ ON TBT4/USB 4 LAPTOPS, 3X TBT 4 U (Discontinued)

Mfr # JU-DK0U11-S1
Zoro # G614878061
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JU-DK0U11-S1
Zoro #
G614878061
UPC #
-
Country of Origin
China

Dimensions

Width
7.80"
Depth
3.27"
Height
1.14"

Details

Max. Resolution
3840 x 2160, 7680 x 4320
Network (RJ-45)
Yes
Number of HDMI Ports
1
Ethernet Technology
Gigabit Ethernet
Number of Displays Supported
4
HDMI
Yes
Supported Resolutions
7680 x 4320, 3840 x 2160
Max. Power Supply Wattage
60 W
Thunderbolt Ports Quantity
4
Memory Card Reader
Yes
Host Interface
Thunderbolt 4
Number of RJ-45 Ports
1
Includes
Power Adapter 20V/7.5A, Thunderbolt 4 Cable, User Manual
Power Supply Input
AC 100-240V/50-60Hz
DisplayPort
Yes
Item
Docking Station
Operating System
Windows, macOS
Memory Card Supported
microSD (TransFlash), SD
USB Type-A
Yes
Connectivity Technology
Wired
Power Source
Power Adapter
Number of USB Type-A Ports
4
Screen Mode
8K, 4K
Green Environmental Attribute
Environmentally Friendly
Thunderbolt
Yes
Number of DisplayPorts
1
Device Supported
Notebook, Monitor
Color
Space Gray
OS Supported
macOS, Windows
Environmentally Friendly
Yes
Package Contents
Quad Display Thunderbolt 4 Docking Station & PD, Power Adapter 20V/7.5A, Thunderbolt 4 Cable, User Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.