Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEAVY DUTY SINGLE POLE MULTI-ADJUSTABLE ARTICULATING ARM SINGLE MONITOR DESK MOU

  • Mfr # CE-MT3D11-S1

  • Zoro # G514884131


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel, Aluminum, Nylon
Height
17.7"
Width
17.5"
Weight Capacity
17.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT3D11-S1
Zoro #
G514884131
UPC #
662774044583
Country of Origin
China

Dimensions

Height
17.7"
Width
17.5"
Depth
4.5"
Maximum Screen Size Supported
30"
Height Adjustable
Yes
Max. Screen Size Supported
30 in

Details

Color
Black
Material
Steel, Aluminum, Nylon
Weight Capacity
17.60 lb
Environmentally Friendly
Yes
Maximum Load Capacity
17.60 lb
Device Supported
Monitor
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
1
Package Contents
Single Pole Multi-Angle Articulating Arm Single Monitor Desk Mount, Installation kit, Installation guide
Includes
Installation kit, Installation guide.
Green Environmental Attribute
Environmentally Friendly
Features
Swivel, Quick Release Mechanism, Durable, Sturdy, Tilt, Rotate, Heavy Duty, Multiple Viewing Angle, Articulating, Pan; Height Adjustable
Item
Desk Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.