High Quality Bi-Directional Coaxial Rca To Toslink Optical Or Toslink

  • Mfr # CE-AU0311-S1

  • Zoro # G2179172


product price: $41.35
/ea

Key Features

Width
2"
Length
2"
Material
Metal
Height
0.9"
Input Voltage
230 V AC, 120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-AU0311-S1
Zoro #
G2179172
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2"
Length
2"
Height
0.9"

Details

Item
Signal Converter
Material
Metal
Input Voltage
230 V AC, 120 V AC
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.