
High Quality Displayport 1.2 Active Fiber Optic Cable 20 Meters (Discontinued)
- Mfr # CB-DP2011-S1
- Zoro # G9625116
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-DP2011-S1
Zoro #
G9625116
UPC #
662774041858
Country of Origin
Unknown
Dimensions
Cable Length
65.62 ft
Details
Cable Type
Fiber Optic
Color
Matte Black
Item
A/V Cable
Features
Active, Flexible, HDCP 2.2, Locking Latch; Environmentally Friendly
Device Supported
Audio/Video Device, Blu-ray Player, Gaming Console, HDTV, Monitor, Notebook, Projector
Data Transfer Rate
21.6 Gbit/s
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Connector Plating
Gold
Resolution
3840 x 2160
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.