Zoro Homepage
This item is Discontinued.
Siig High-Quality Displayport Digital Monitor Cable - 2 Meters CB-DP0022-S1

High-Quality Displayport Digital Monitor Cable - 2 Meters (Discontinued)

  • Mfr # CB-DP0022-S1
  • Zoro # G0345242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-DP0022-S1
Zoro #
G0345242
UPC #
662774003689
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Cable Type
DisplayPort
Conductor Material
Copper
Color
Black
Item
A/V Cable
Shielded / Unshielded
Shielded
Features
DisplayPort 1.2 compatible, Supports high resolution display up to 4K x 2K, Supports High Bit Rate 2 (HBR2) mode with bandwidth up to 21.6Gbit/sec, Supports DPCP (DisplayPort Content Protection) and HDCP (High-bandwidth Digital Content Protection), Supports full digital audio up to 8 channels, Latching connector provides a secure connection, Environmentally Friendly
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male
Resolution
3840 x 2160
Connector on Second End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male
Device Supported
Audio/Video Device, Monitor
Data Transfer Rate
21.6 Gbit/s

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.