Zoro Homepage

HYBIRD DUAL 4K VIDEO DOCKINGSTATION

  • Mfr # JU-DK0H11-S1

  • Zoro # G114877540


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Adapter 20V/2A, USB 3.0 A to B Cable, USB 3.0 C to B Cable, Driver CD, User Manual
Height
7.36 in
Width
2.87 in
Connectivity Technology
Wired
Device Supported
Desktop PC/Notebook/Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-DK0H11-S1
Zoro #
G114877540
UPC #
662774044057
Country of Origin
Thailand

Dimensions

Height
7.36 in
Width
2.87 in
Depth
5.31 in

Details

Item
Docking Station
Includes
Power Adapter 20V/2A, USB 3.0 A to B Cable, USB 3.0 C to B Cable, Driver CD, User Manual
Connectivity Technology
Wired
Device Supported
Desktop PC/Notebook/Monitor
HDMI
Yes
Number of HDMI Outputs
2
DisplayPort
Yes
Host Interface
USB 3.0 Type B
Number of USB Ports
7
Headphone/Microphone Combo Port
Yes
Number of USB 3.0 Ports
7
Green Environmental Attribute
Environmentally Friendly
Number of DisplayPort Outputs
2
Network (RJ-45)
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.