Zoro Homepage

INDEPENDENTLY TILT, SWIVEL, ROTATE AND EXTEND TWO MONITORS, SUPPORTING DISPLAYS

  • Mfr # CE-MT0Q11-S1

  • Zoro # G814914552


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
25"
Width
4"
Weight Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT0Q11-S1
Zoro #
G814914552
UPC #
662774009773
Country of Origin
China

Dimensions

Height
25"
Width
4"
Depth
35.5"
Maximum Screen Size Supported
27"
Maximum Adjustable Height
18"
Height Adjustable
Yes
Minimum Screen Size Supported
13"
Min. Screen Size Supported
13 in
Max. Screen Size Supported
27 in
Max. Adjustable Height
18 in

Details

Color
Black
Material
Steel
Weight Capacity
22 lb
Compatibility
Monitor
Maximum Load Capacity
22 lb
Device Supported
Flat Panel Display
Package Contents
Articulating Dual Monitor Desk MountInstallation KitInstallation Manual
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
2
Assembly Required
Yes
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Item
Desk Mount
Green Environmental Attribute
Environmentally Friendly
Assembly
Required
Includes
Articulating Dual Monitor Desk Mount, Installation Kit, Installation Manual.
Features
Swivel, Articulating, Tilt; Height Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.