
INDUSTRIAL GRADE POWER CHARGING STATION ADDS 16 USB-C CHARGING PORTS, 600W POWER
Mfr # ID-US0A11-S1
Zoro # G114883695
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
For Use With
Apple Products: iPhone 14 iPhone 13 iPhone 12 iPhone 11 iPhone X iPhone 8 iPhone 8 Plus iPad MacBook 12-inch MacBook Air MacBook Pro Samsung Galaxy Smartphones: Note 8 S8 S8 plus
Includes
AC Adapter Power cord 2 x Mounting Bracket User Manual
Height
2.2 in
Width
17.3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ID-US0A11-S1
Zoro #
G114883695
UPC #
-
Country of Origin
China
Dimensions
Height
2.2 in
Width
17.3 in
Length
8.1 in
Depth
8.1 in
Details
Item
AC Adapter
For Use With
Apple Products: iPhone 14 iPhone 13 iPhone 12 iPhone 11 iPhone X iPhone 8 iPhone 8 Plus iPad MacBook 12-inch MacBook Air MacBook Pro Samsung Galaxy Smartphones: Note 8 S8 S8 plus
Includes
AC Adapter Power cord 2 x Mounting Bracket User Manual
Color
Black
Watts
600 W
USB Type-C
Yes
Green Environmental Attribute
Environmentally Friendly
Output Voltage
9 V DC, 12 V DC, 5 V DC
Max. Output Current
3A
Input Voltage
230 V AC, 120 V AC
Compatibility
Apple Products: iPhone 14, iPhone 13, iPhone 12, iPhone 11, iPhone X, iPhone 8, iPhone 8 Plus, iPad, MacBook 12-inch, MacBook Air, MacBook Pro Samsung Galaxy Smartphones: Note 8, S8, S8 plus
Universal Adapter
Yes
Device Supported
USB Type C Device, Notebook, iPhone, MacBook, iPad, Tablet PC, Smartphone
Max. Output Power
600 W
Environmentally Friendly
Yes
Maximum Output Current
3 A
Compatible Devices
Tablet PC, Smartphone, iPhone, MacBook, USB Type C Device, iPad, Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.