Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INDUSTRIAL GRADE WATERPROOF AND DUSTPROOF USB MOUSE WITH LEFT & RIGHT BUTTONS AN

  • Mfr # JK-US0S11-S1

  • Zoro # G514909483


product price: $65.95
/ea

Key Features

Color
Black
Compatible With
Windows
Number of Buttons
5
Height
1.7 in
Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-US0S11-S1
Zoro #
G514909483
UPC #
-
Country of Origin
China

Dimensions

Height
1.7 in
Length
2.7 in
Width
4.5 in
Depth
2.7 in

Details

Item
Mouse
Color
Black
Compatible With
Windows
Number of Buttons
5
Includes
Industrial Grade Waterproof and Dustproof USB Mouse with Button Type Scroll User Reference Guide
Platform Supported
Mac, PC
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB 1.1, USB Type A
OS Compatibility
Windows
Rugged
Yes
Scroller Type
Scroll Wheel
Movement Resolution
1000 dpi
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Device Supported
Desktop PC, Notebook
Environmentally Friendly
Yes
Compatible Devices
Desktop PC, Notebook
Interfaces
USB Type A, USB 1.1
Movement Resolution (dpi)
1000
Operating System Compatibility
Windows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.