INDUSTRIAL / MEDICAL GRADE WASHABLE & DUSTPROOF USB MULTIMEDIA KEYBOARD, IP68 CO

  • Mfr # JK-US0U11-S1

  • Zoro # G414878100


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Waterproof & Dustproof USB Multimedia Keyboard User Reference Guide
Number of Keys
104
Keyboard/Keypad Height
1.06 in
Operating System Supported
Windows 11, Windows 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JK-US0U11-S1
Zoro #
G414878100
UPC #
662774045672
Country of Origin
China

Dimensions

Keyboard/Keypad Height
1.06 in
Keyboard/Keypad Depth
5.67 in
Keyboard/Keypad Width
17.70 in
Height
1.06 in

Details

Item
Keyboard
Color
Black
Includes
Waterproof & Dustproof USB Multimedia Keyboard User Reference Guide
Number of Keys
104
Operating System Supported
Windows 11, Windows 10
Keyboard/Keypad Host Interface
USB Type A
Device Supported
Notebook
Platform Supported
PC
Rugged
Yes
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Waterproof
Compatible Devices
Notebook
Interface
USB Type A
Operating System Compatibility
Windows 10, Windows 11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.