Zoro Homepage
This item is Discontinued.
No Product Image Available

Large FullMotion TV Wall Mount, CEMT1F12S1 (Discontinued)

  • Mfr # CE-MT1F12-S1
  • Zoro # G6781285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT1F12-S1
Zoro #
G6781285
UPC #
662774021317
Country of Origin
Unknown

Description

SIIGs Large Full-Motion TV Wall Mount is an articulating full-motion universal flat-panel TV wall-mount designed to accommodate LED/LCD/Plasma flat-panel display from 42" to 80" with up to 154lb weight capacity. Articulating dual-arm full motion mechanism supports tilt, swivel and extend maneuvers to allow quick and easy viewing angle adjustments. 2mm thick heavy-gauge steel construction with powder coated black finish ensures a sturdy and durable mounting. Sliding bracket design makes installation easy and allows horizontal adjustment for optimal screen placement. This versatile full-motion TV Wall Mount is the ideal TV mounting bracket to free up your floor space and to compliment your TV display with a clean and professional touch.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.