Zoro Homepage
This item is Discontinued.
Siig LCD Plasma Wall Mnt 32" to 60", CEMT0712S1 CE-MT0712-S1

LCD Plasma Wall Mnt 32" to 60", CEMT0712S1 (Discontinued)

  • Mfr # CE-MT0712-S1
  • Zoro # G6780716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT0712-S1
Zoro #
G6780716
UPC #
662774006161
Country of Origin
Unknown

Dimensions

Height
19.5"
Width
32.3"
Depth
3.3"

Details

Color
Black
Material
Steel
Features
Bubble Level, Tilt
Product Type
Wall Mount
Compatibility
LCD, Plasma

Description

Low Profile Universal Tilting LCD/Plasma wall-mount 32" to 60"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.