Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siig LCD Wall-Mount 10-24", CEMT0012S1 CE-MT0012-S1

LCD Wall-Mount 10-24", CEMT0012S1 (Discontinued)

  • Mfr # CE-MT0012-S1
  • Zoro # G6779088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT0012-S1
Zoro #
G6779088
UPC #
662774006178
Country of Origin
Unknown

Dimensions

Height
4.8"
Width
4.8"
Depth
0.6"

Details

Color
Black
Material
Steel
Product Type
Mounting Bracket
Compatibility
10" - 24" LCD TV/Monitor

Description

Low-profile fixed mounting bracket design fits LCD flat-panel TV/monitors from 10" to 24" and up to 33 lbs. (15 kgs) Mounts TV just 0.6 inches from the wall for a clean/low-profile installation 2mm thick heavy-gauge steel construction with powder coated black finish for durability Compatible with VESA mounting 50x50mm, 75x75mm and 100x100mm patterns Includes installation guide and mounting hardware kit. Product dimensions (H x W x D) 4.75" x 4.75" x 0.6" (12 x 12 x 1.5 cm) Product weight 0.75 lbs (0.34 kgs) Fixed LCD TV/monitor mount ? 10? to 24? Mounting hardware Installation manual

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.