Zoro Homepage

LOCKABLE COUNTERTOP KIOSK STAND FOR IPAD

  • Mfr # CE-MT3N11-S1

  • Zoro # G014885164


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Aluminum, Steel, Metal
Width
11.8 in
Height
18.5 in
Maximum Screen Size Supported
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT3N11-S1
Zoro #
G014885164
UPC #
-
Country of Origin
China

Dimensions

Width
11.8 in
Height
18.5 in
Maximum Screen Size Supported
11 in
Depth
7.9 in

Details

Color
White
Material
Aluminum, Steel, Metal
Environmentally Friendly
Yes
Features
Low-profile Base, Tilt, 90° Rotation, Adjustable, Lockable, Scratch Resistant, Locking Mechanism, Cable Management, Anti-skid Grip, Scuff Resistant, Key Lock
Package Contents
Security Lockable Countertop Kiosk Stand Holder for iPad, Hardware Kit, (2) Allen Key, Installation Guide
Item
Tablet PC Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.