Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siig LP Universal TV Mnt 32-65", CEMT1R12S1 CE-MT1R12-S1

LP Universal TV Mnt 32-65", CEMT1R12S1 (Discontinued)

  • Mfr # CE-MT1R12-S1
  • Zoro # G6780804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT1R12-S1
Zoro #
G6780804
UPC #
662774021768
Country of Origin
Unknown

Dimensions

Height
2.1"
Width
25.5"
Depth
1.4"

Details

Color
Black
Material
Cold Rolled Steel
Features
Horizontal Adjustment, Bubble Level, Rotate
Package Type
Retail
Product Type
Wall Mount
Compatibility
LED, LCD, Plasma Flat-panel TV

Description

Low Profile Universal Fixed Flat Screen TV Mount - 32" to 65"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.