
Mini Displayport To Displayport Cable - 2M
Mfr # CB-DP1J12-S1
Zoro # G0652621
product price: $16.15
/eaKey Features
Cable Type
DisplayPort/Mini DisplayPort
Standards
CE, FCC
Color
Black
Cable Length
6.56 ft
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-DP1J12-S1
Zoro #
G0652621
UPC #
662774021874
Country of Origin
Unknown
Dimensions
Cable Length
6.56 ft
Details
Cable Type
DisplayPort/Mini DisplayPort
Standards
CE, FCC
Color
Black
Item
A/V Cable
Jacket Material
Polyvinyl Chloride (PVC)
Features
Environmentally Friendly
Device Supported
Audio/Video Device
Connector on Second End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male
Connector on First End Details
(1) 20-pin Mini DisplayPort Digital Audio/Video - Male
Connector Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.