
MINI DISPLAYPORT TO VGA ADAPTER CONVERTER, MINI DP TO VGA ADAPTER, ALLOWS YOU TO
Mfr # CB-DP0R11-S1
Zoro # G714878756
product price:Â $17.55
/eaKey Features
Cable Type
Mini DisplayPort/VGA
Standards
CE, FCC
Conductor Material
Copper
Environmentally Friendly
Yes
Connector on First End Details
(1) 20-pin Mini DisplayPort 1.1a Digital Audio/Video - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-DP0R11-S1
Zoro #
G714878756
UPC #
662774020303
Country of Origin
China
Details
Item
Video Cable
Cable Type
Mini DisplayPort/VGA
Standards
CE, FCC
Conductor Material
Copper
Environmentally Friendly
Yes
Connector on First End Details
(1) 20-pin Mini DisplayPort 1.1a Digital Audio/Video - Male
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector Plating
Gold
Device Supported
Video Device, Notebook
Connector Type on First End
Mini DisplayPort 1.1a Digital Audio/Video - Male
Connector Type on Second End
HD-15 - Female
Color
White
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 20-pin Mini DisplayPort 1.1a Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.