
MINI-DP VIDEO DOCKING STATION / 2 X USB 3.0 5GBPS / GIGABIT ETHERNET LAN / 4K 60
Mfr # JU-H30F11-S1
Zoro # G314877661
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Includes
Mini-DP 4K Video Dock with USB 3.0 LAN Hub USB 3.0 Type-A to Micro USB 3.0 Cable USB 2.0 Type-A to Micro B Cable Quick Start Guide
Width
1.83 in
Height
0.70 in
Green Environmental Attribute
Environmentally Friendly
Mini DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JU-H30F11-S1
Zoro #
G314877661
UPC #
662774044224
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.83 in
Height
0.70 in
Depth
4.77 in
Details
Item
Docking Station
Includes
Mini-DP 4K Video Dock with USB 3.0 LAN Hub USB 3.0 Type-A to Micro USB 3.0 Cable USB 2.0 Type-A to Micro B Cable Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Mini DisplayPort
Yes
Number of USB 3.0 Ports
3
Connectivity Technology
Wired
Device Supported
Notebook/Desktop PC
Number of USB Ports
4
Number of HDMI Outputs
1
Host Interface
USB 3.0
Network (RJ-45)
Yes
Standards
TAA Compliant
HDMI
Yes
Environmentally Friendly
Yes
Interfaces
USB 3.0
Compatible Devices
Desktop PC, Notebook
USB Charging Port
4
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.