MONITOR DESK MOUNT W/ GAMING RGB LIGHT

  • Mfr # CE-MT3J11-S2

  • Zoro # G114903188


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Aluminum
Height
24.4"
Width
22.6"
Weight Capacity
19.80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-MT3J11-S2
Zoro #
G114903188
UPC #
662774045863
Country of Origin
China

Dimensions

Height
24.4"
Width
22.6"
Depth
4.6"
Maximum Screen Size Supported
34"
Height Adjustable
Yes
Minimum Screen Size Supported
17"
Min. Screen Size Supported
17 in
Max. Screen Size Supported
34 in

Details

Color
White
Material
Aluminum
Weight Capacity
19.80 lb
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Orientation
Landscape/Portrait
Environmentally Friendly
Yes
Maximum Load Capacity
19.80 lb
Device Supported
Curved Screen Display, Monitor, Flat Panel Display
Package Contents
Premium Single-Monitor Arm Desk Mount with Gaming RGB Lighting - 17" to 34" USB-A to Terminal Power Cord Installation Kit Installation Guide
Number of Displays Supported
1
Green Environmental Attribute
Environmentally Friendly
Includes
USB-A to Terminal Power Cord, Installation Kit, Installation Guide.
Item
Mounting Arm
Application
Desk, Surface
Features
+/- 40° Tilt, +/- 180° Arm Swivel, Adjustable, Gas Spring, Full Motion, +/- 135° Pan Swivel, Grommet, Cable Management, +/- 90° Swivel; Height Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.