
MOUSE PAD WITH WRIST REST
Mfr # CE-PD0011-S1
Zoro # G921707641
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Length
9.84 in
Environmentally Friendly
Yes
Material
Rubber
Width
8.66 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-PD0011-S1
Zoro #
G921707641
UPC #
821456104322
Country of Origin
China
Dimensions
Length
9.84 in
Width
8.66 in
Height
0.87 in
Details
Environmentally Friendly
Yes
Material
Rubber
Color
Black
Durability
Anti-slip
Surface Material
Lycra
Item
Mouse Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.