Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTITASK HUB STAND 13IN TABLETS/PHONES

  • Mfr # CE-MTDK31-S2

  • Zoro # G814914644


product price: $72.19
/ea

Key Features

Width
5.98 in
Height
2.28 in
Compatible With
Compatible Devices: Apple iPad Pro Apple iPad Mini Apple iPad Air Microsoft Surface Pro Tablet PC Microsoft Surface Pro 9 Tablet PC Google Pixel Book Samsung Galaxy S20 Smartphone
Screen Mode Supported
QHD, Full HD, 4K
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-MTDK31-S2
Zoro #
G814914644
UPC #
662774046297
Country of Origin
China

Dimensions

Width
5.98 in
Height
2.28 in
Cable Length
7.87 in
Depth
4.72 in

Details

Compatible With
Compatible Devices: Apple iPad Pro Apple iPad Mini Apple iPad Air Microsoft Surface Pro Tablet PC Microsoft Surface Pro 9 Tablet PC Google Pixel Book Samsung Galaxy S20 Smartphone
Screen Mode Supported
QHD, Full HD, 4K
USB Type-C
Yes
Host Interface
USB Type C
Features
Power Delivery Pass-through, Adjustable Stand, Foldable Stand
Connectivity Technology
Wired
Environmentally Friendly
Yes
Charging Capability
Yes
Memory Card Supported
SD, microSD (TransFlash)
Number of HDMI Ports
1
USB Power Delivery
100W
Device Supported
Notebook/Tablet/Desktop PC/Smartphone/Keyboard/Mouse/Hard Drive/Headset/Printer/Camera
HDMI
Yes
Headphone/Microphone Combo Port
Yes
Operating System Supported
ChromeOS, iOS, Windows, Android, macOS
USB Type-A
Yes
Number of USB Type-A Ports
2
USB Type-C Detail
(1) 24-pin, USB-C 5Gbps with 5V/1.5A, Female, (1) 24-pin, USB-C with PD 100W, Male, for Host
Package Contents
Docking Station (1) USB-C Adapter, Male to Female (1) User Reference Guide
Memory Card Reader
Yes
Supported Resolutions
3840 x 2160, 3440 x 1440, 2560 x 1440, 1920 x 1080
Total Number of USB Ports
4
Maximum Data Transfer Rate
640-MB/s
Number of USB Type-C Ports
2
Item
Docking Station

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.