PORTABLE VGA & USB AUDIO TO HDMI CONVERTER CONVERTS VGA OUTPUT TO HDMI

  • Mfr # CE-VG0U11-S1

  • Zoro # G915665353


product price:  $46.25
/ea

Key Features

Includes
Portable VGA & USB Audio to HDMI Converter, Installation Guide
Depth
0.5 in
Height
1.3 in
Mounting
External
Number of HDMI Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-VG0U11-S1
Zoro #
G915665353
UPC #
662774021195
Country of Origin
China

Dimensions

Depth
0.5 in
Height
1.3 in
Width
3.1 in

Details

Item
Transceiver/Media Converter
Includes
Portable VGA & USB Audio to HDMI Converter, Installation Guide
Mounting
External
Number of HDMI Ports
1
Standards
FCC, CE
Environmentally Friendly
Yes
Number of VGA Ports
1
Number of Ports
3
Compatible With
Compliant with HDMI specification
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.