Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siig Prem Almnum Gs Spng Dual Mnt CEMT1822S1

Prem Almnum Gs Spng Dual Mnt (Discontinued)

  • Mfr # CEMT1822S1
  • Zoro # G2777491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEMT1822S1
Zoro #
G2777491
UPC #
662774023885
Country of Origin
Unknown

Dimensions

Height
21.4"
Width
28.3"
Depth
4.5"
Minimum Screen Size Supported
13"
Maximum Screen Size Supported
27"

Details

Color
Black
Material
Steel
Weight Capacity
34 lb
Features
Durable, Ergonomic, Tilt, 360° Rotation, Adjustable Viewing Angle, 180° Swivel, Pan, Articulating, Cable Management
For Use On
Monitor
Item
Desk Mount
Assembly
Assembly Required
Mounting Pattern
100 x 100, 75 x 75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.