
PREMIUM ALUMINUM GAS SPRING WALL MOUNT - DUAL MONITOR
Mfr # CE-MT2M12-S1
Zoro # G514903177
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
14.6"
Width
3.9"
Weight Capacity
35.20 lb
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-MT2M12-S1
Zoro #
G514903177
UPC #
662774041384
Country of Origin
China
Dimensions
Height
14.6"
Width
3.9"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in
Length
40.71 in
Details
Color
Black
Weight Capacity
35.20 lb
Environmentally Friendly
Yes
Package Contents
High Premium Aluminum Gas Spring Wall Mount - Dual Monitor, Installation Kit, Installation Guide
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Monitor
Number of Displays Supported
2
Maximum Load Capacity
35.20 lb
Item
Mounting Arm
Includes
High Premium Aluminum Gas Spring Wall Mount - Dual Monitor, Installation Kit, Installation Guide.
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.