
Quad Display Thunderbolt4 Docking Station & PD
Mfr # JU-DK0U11-S1
Zoro # G311966467
product price: $458.99
/ea
Free Shipping & Returns
Key Features
OS Compatibility
Windows, macOS
Voltage
100 to 240V AC
Includes
Power Adapter 20V/7.5A, Thunderbolt 4 Cable, User Manual
Green Environmental Attribute
Environmentally Friendly
Color
Space Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JU-DK0U11-S1
Zoro #
G311966467
UPC #
662774045689
Country of Origin
China
Dimensions
Height
1.14 in
Depth
3.27 in
Width
7.80 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.