Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QUAD HYBRID 4K VIDEO DOCKING W/PD

  • Mfr # JU-DK0Q11-S1

  • Zoro # G214877952


product price: $506.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows, macOS
Includes
USB-C Quad Hybrid 4K Video Docking Station with PD Power Adapter 20V/9A USB-C to C Cable with USB-A Converter Adapter User Manual High Quality USB-C 20V/5A Cable
Watts
100 W
Color
Black
Height
1.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-DK0Q11-S1
Zoro #
G214877952
UPC #
-
Country of Origin
China

Dimensions

Height
1.10 in
Width
9.05 in
Depth
3.34 in

Details

Item
Docking Station
OS Compatibility
Windows, macOS
Includes
USB-C Quad Hybrid 4K Video Docking Station with PD Power Adapter 20V/9A USB-C to C Cable with USB-A Converter Adapter User Manual High Quality USB-C 20V/5A Cable
Watts
100 W
Color
Black
Host Interface
USB Type C
Number of HDMI Ports
4
Memory Card Reader
Yes
Number of Displays Supported
4
Compatibility
Compatible Notebooks: HP, Dell, Lenovo, Apple
HDMI
Yes
Brand Compatibility
Dell, HP, Apple, Lenovo
Connectivity Technology
Wired
DisplayPort
Yes
Number of USB Type-C Ports
2
Supported Resolutions
5120 x 2880, 3840 x 2160, 4096 x 2160
Green Environmental Attribute
Environmentally Friendly
Number of RJ-45 Ports
1
Kensington Security Slot
Yes
USB Type-C Detail
1x USB-C PD 30W | 1x 24-pin USB-C with PD 100W, Female, input
Ethernet Technology
2.5 Gigabit Ethernet
Device Supported
TV/Monitor/Notebook/Desktop PC
Screen Mode
4K, 5K
USB Type-C
Yes
Memory Card Supported
SD, microSD
USB Type-A
Yes
Network (RJ-45)
Yes
Number of USB Type-A Ports
4
Number of DisplayPorts
4
Headphone/Microphone Combo Port
Yes
Compatible Devices
Monitor, TV, Notebook, Desktop PC
Operating System
macOS, Windows
Screen Mode Supported
5K, 4K
Interfaces
USB Type C
For Use With
Compatible Notebooks: HP Dell Lenovo Apple
Maximum Power Supply Wattage
100 W
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.