QUAD MONITOR FULL-MOTION DESK MOUNT -INDEPENDENTLY TILT, SWIVEL, ROTATE AND EXTE

  • Mfr # CE-MT0S12-S1

  • Zoro # G014903202


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Width
35.5"
Height
32.5"
Weight Capacity
88 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CE-MT0S12-S1
Zoro #
G014903202
UPC #
662774013817
Country of Origin
China

Dimensions

Width
35.5"
Height
32.5"
Depth
4.4"
Maximum Screen Size Supported
27"
Minimum Screen Size Supported
13"
Max. Screen Size Supported
27 in
Min. Screen Size Supported
13 in

Details

Color
Black
Material
Steel
Weight Capacity
88 lb
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
4
Environmentally Friendly
Yes
Package Contents
Articulating Quad Monitor Desk MountInstallation KitInstallation Manual
Maximum Load Capacity
88 lb
VESA Mount Compatible
Yes
Assembly Required
Yes
Includes
Articulating Quad Monitor Desk Mount, Installation Kit, Installation Manual.
Features
Swivel, Articulating, Tilt
Tilt Angle
+/-45°
Green Environmental Attribute
Environmentally Friendly
Assembly
Required
Rotation Angle
360°
Item
Desk Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.