
Quickly Adds 2.5G Wired Ethernet Connectivity To Your Desktop,
Mfr # JU-NE0A11-S1
Zoro # G2187338
product price: $72.35
/eaKey Features
Includes
USB-C to 2.5G Ethernet Adapter, User Reference Guide, Driver Installation CD
Number of Ports
1
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.1 Type C
Device Supported
Computer, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JU-NE0A11-S1
Zoro #
G2187338
UPC #
662774042961
Country of Origin
Unknown
Dimensions
Height
0.6 in
Width
1.1 in
Details
Item
2.5Gigabit Ethernet Adapter
Includes
USB-C to 2.5G Ethernet Adapter, User Reference Guide, Driver Installation CD
Number of Ports
1
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.1 Type C
Device Supported
Computer, Notebook
Network Technology
2.5GBase-T
Features
Portable
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Network Standard
2.5GBase-T
Environmentally Friendly
Yes
Form Factor
Portable
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.