Sata 6Gb/S 3I+1 Ssd Hybrid Pcie, Pci Express (Pcie) Sata 6Gbps

  • Mfr # SC-SA0T11-S1

  • Zoro # G0504991


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Includes
(2) SATA Data Cables(4) ScrewsDriver/Software CD, Installation Guide
Thickness
0.8 in
Mounting
Plug-in Card
Controller Type
Serial ATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-SA0T11-S1
Zoro #
G0504991
UPC #
662774019741
Country of Origin
Unknown

Dimensions

Thickness
0.8 in

Details

Features
Environmentally Friendly
Includes
(2) SATA Data Cables(4) ScrewsDriver/Software CD, Installation Guide
Mounting
Plug-in Card
Controller Type
Serial ATA/600
RAID Levels
0, 1, 10
RAID Supported
Yes
Number of SATA Ports
3
Host Interface
PCI Express x2
Item
SATA Controller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.