Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHARING FOUR VIEWS DISPLAYED ON ONE SCREEN WITH FOUR FULL HD HDMI DEVICES OR COM

  • Mfr # CE-KV0A11-S1

  • Zoro # G214883021


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Depth
11.1"
Width
4.4"
Height
1.7"
Number of HDMI Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-KV0A11-S1
Zoro #
G214883021
UPC #
662774044552
Country of Origin
Taiwan, Province of China

Dimensions

Depth
11.1"
Width
4.4"
Height
1.7"
Rack Height
1U

Details

Item
KVM Switchbox
Input Voltage
230 V AC, 120 V AC
Number of HDMI Ports
5
HDMI
Yes
Number of Local Users Supported
1
Environmentally Friendly
Yes
Package Contents
Full HD Quad-View HDMI KVM MultiView Processor, Power Adapter, DC 12V/2A, 4 x USB 3.0 + MIC + Stereo 3-in-1 Cable, 4 x HDMI 2.0 Cable , User Manual
USB
Yes
Input Voltage Range
100V AC to 240V AC
Maximum Video Resolution
1920 x 1080
Number of Computers Supported
4
Number of USB Ports
10
Mount Type
Rack-mountable, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.