Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siig Siig 3-port 2 ext. & 1int.FireWire NN-440012-S8 NN-440012-S8

Siig 3-port 2 ext. & 1int.FireWire NN-440012-S8 (Discontinued)

  • Mfr # NN-440012-S8
  • Zoro # G003988272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-440012-S8
Zoro #
G003988272
UPC #
662774026992
Country of Origin
China

Description

MODEL- NN-440012-S8 VENDOR- SIIG FEATURES- 1394 3-Port PCI i/e RoHS compliant Add (3) IEEE 1394 ports- 2 external and 1 internal to your PC for easy device connection and expansion. Supports most DV camcorders hard disk drives printers and other 1394 equipped audio/video devices including TVs VCRs and DVDs. Data transfer rates up to 400Mb/sec. Works with most Sony Panasonic Canon and many other DV camcorders for digital video creating/editing. (DV editing software not included). Includes 1394 3-Port PCI i/e and User s manual.* Compliant with IEEE 1394-1995 1394a-2000 and OHCI 1.1 standards * Compliant with PCI Plug-n-Play 2.2 * Hot-swapping feature allows you to connect/disconnect devices without powering down the system.* Supports serial bus data transfer rates of 100 200 and 400Mb/sec.* Adds 3 IEEE 1394 ports to your PC for high-speed I/O connection and supports up to 63 devices. -- SPECIFICATIONs -----------------------------------INTERFACE/BUS- 32-bit PCICHIPSET - TSB43AB23 (TI single chip) CONNECTORs - (2) external IEEE 1394a 400Mbps ports (6-pin connector) (1) internal IEEE 1394 400Mbps port (6-pin connector) REQUIREMENTS - PC : Pentium or equivalent computer with one available PCI slot. Windows 98SE/ME/2000/XP MAC: Power Mac computer with an available PCI slot Mac OS 8.6 or later APPROVALS - FCC Class B (DoC) & CE support@siig MANUFACTURER WARRANTY:;;Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.