This item is Discontinued.

Siig Siig CB-DP0811-S1 Video / Audio Adapter - Displayport / HDMI - 19 Pin HDMI (F) - Display CB-DP0811-S1

Siig CB-DP0811-S1 Video / Audio Adapter - Displayport / HDMI - 19 Pin HDMI (F) - Display (Discontinued)

  • Mfr # CB-DP0811-S1
  • Zoro # G203884466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-DP0811-S1
Zoro #
G203884466
UPC #
662774009872
Country of Origin
China

Description

SIIG's DisplayPort (M) to HDMI (F) Adapter is designed for connecting DisplayPort-equipped computers to HDMI-equipped monitors or televisions. This "Dongle" style adapter comes with latching 20-pin DisplayPort (male) to 19-pin HDMI (female) connectors to prevent accidental disconnection LED indicator for cable link status and quad-shielded cable with PVC jacket to prevent signal loss while providing maximum video performance and optimal video quality. It is the cost-effective solution to instantly adapt your DisplayPort systems to work with your HDMI monitors.
The DisplayPort (M) to HDMI (F) Adapter delivers video bandwidth of up to 2.25 Gb/s. It supports HDTV resolutions up to 1080p PC VGA SVGA XGA SXGA and UXGA display modes (up to 1900 x 1200) digital audio and HDCP (High-bandwidth Digital Content Protection) on HDCP compliant HDMI displays. It is fully compliant with DisplayPort 1.1 (both 1.62 and 2.7 Gb/s) and backed.
  • Connector on First End: 20-pin DisplayPort Male Digital Audio/Video.
  • Connector on Second End: 19-pin HDMI Female Digital Audio/Video.
  • Color: Black.
  • Height: 0.80".
  • Width: 2.30".
  • Depth: 0.35".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.