Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siig Siig CB-DP0T11-S1 Mini Displayport To Hdmi Adapt CB-DP0T11-S1

Siig CB-DP0T11-S1 Mini Displayport To Hdmi Adapt (Discontinued)

  • Mfr # CB-DP0T11-S1
  • Zoro # G604035009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-DP0T11-S1
Zoro #
G604035009
UPC #
662774020327
Country of Origin
China

Description

Features
  • Compatible with Intel Thunderbolt
  • Connect the latest mini DisplayPort equipped computer systems to HDMI displays providing optimal video quality
  • Compliant with DisplayPort standards supporting 1.62Gbps and 2.7Gbps
  • Compliant with HDMI standards supporting up to 2.25Gbps
  • Supports multi-channel digital audio
  • Supports 1080p and PC graphics resolution up to 1920x1200
  • Supports full DisplayPort link training
  • Supports EDID and MCCS pass-through
  • Compact design with 8KV ESD protection
  • Supports multi-channel digital audio
  • Dimension (L x W x H) - 1.06 x 0.43 x 0.35 in.
  • Weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.