This item is Discontinued.

Siig Siig CB-H20H12-S1 5 m Woven Braided High Speed HDMI Cable - UHD 4K x 2K CB-H20H12-S1

Siig CB-H20H12-S1 5 m Woven Braided High Speed HDMI Cable - UHD 4K x 2K (Discontinued)

  • Mfr # CB-H20H12-S1
  • Zoro # G003720339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-H20H12-S1
Zoro #
G003720339
UPC #
-
Country of Origin
China

Description

SIIG Woven Braided High Speed HDMI Cable 5M - UHD 4Kx2K transmits ultra-high definition resolution of up to 4Kx2K&60Hz, four times the clarity of 1080p video resolution.   It supports 7.1 surround sound with up to 32 audio channels to deliver the highest fidelity surround sound quality.   Integrated Ethernet capability is included to allow accessing interactive online contents.   Premium materials with gold-plated connectors, pure copper wires and quad-shielding woven braided cable are constructed to ensure ultimate conductivity, signal degradation prevention and greater protection and durability.   This state-of-the-art HDMI UHD 4K cable takes your audio/video entertainment to a revolutionary level and brings you flawless high definition A/V signals for an immersive audio/video experience.

Features
  • Supports ultra-high definition video resolution up to 4K (3840/4096 x 2160 pixels)
  • Quad-shielding durable woven braided cable effectively reduces interference
  • Gold-plated connectors provide ultimate conductivity and deliver flawless HD A/V signals
  • Pure copper wires prevent signal degradation and transmit HDMI signal in optimal quality
  • Incorporates both Ethernet data with Audio Return Channel and supports HDCP 2.2
  • Compatible with HDMI 2.0, backwards compatible with HDMI v1.4 / 1.3
Specifications
  • Supported Resolution: 720p, 1440p, 1080p (Full HD), 2160p (4Kx2K)
  • Bandwidth: Up to 18Gbps
  • Refresh Rate: Up to 240Hz
  • Audio: 7.1 surround audio and up to 32 channels
  • Color Depth: 48-bit Deep Color
  • Cable Jacket: Woven Braided
  • Cable Length: 5m (16.4ft)
  • Wire Material: Copper
  • Wire Gauge: : 30 AWG
  • Color: Black with white
  • Connectors: HDMI Type A, male (19-pin) to HDMI Type A, male (19-pin)
  • Housing Material: Aluminum
  • Plating: Gold-plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.