This item is Discontinued.

Siig Siig CB-H21011-S1 Ultra High Speed 8K; 60HZ HDMI Cable CB-H21011-S1

Siig CB-H21011-S1 Ultra High Speed 8K; 60HZ HDMI Cable (Discontinued)

  • Mfr # CB-H21011-S1
  • Zoro # G603912721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-H21011-S1
Zoro #
G603912721
UPC #
662774042466
Country of Origin
China

Dimensions

Wire Size
26 AWG
Cable Length
12 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Item
A/V Cable
Color
Black
Features
Audio Return Channel (ARC), Display Stream Compression (DSC), EMI Protection, Enhanced Audio Return Channel (eARC), HDCP 2.2, HDMI Ethernet Channel Support; Environmentally Friendly
Connector Plating
Gold
Cable Type
HDMI
Conductor Material
Copper
Connector on First End Details
(1) HDMI 2.1 Type A Digital Audio/Video - Male
Shielding
Yes
Data Transfer Rate
48 Gbit/s
Connector on Second End Details
(1) HDMI 2.1 Type A Digital Audio/Video - Male
Supported Resolution
7680 x 4320
Device Supported
Audio/Video Device, Blu-ray Player, Gaming Console, HDTV, Monitor, Projector

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Specifications
  • Cable Type: HDMI
  • Cable Length: 12 ft.
  • Connector on First End: 1 x HDMI (Type A) Male HDMI 2.1 Digital Audio/Video
  • Connector on Second End: 1 x HDMI (Type A) Male HDMI 2.1 Digital Audio/Video
  • Connector Plating: Gold
  • Shielding: Yes
  • American Wire Gauge: 26 AWG
  • Data Transfer Rate: 48 Gbit/s
  • Supported Resolution: 7680 x 4320
  • Color: Black
  • Material: Copper - WirePolyvinyl Chloride (PVC) - JacketAluminum - Housing
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.