Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siig Siig CB-HM0132-S1 5m 90 D to 180 D HDMI Cable CB-HM0132-S1

Siig CB-HM0132-S1 5m 90 D to 180 D HDMI Cable (Discontinued)

  • Mfr # CB-HM0132-S1
  • Zoro # G903715268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-HM0132-S1
Zoro #
G903715268
UPC #
662774006413
Country of Origin
China

Description

  • Cable type: HDMI.
  • Cable configuration: Not applicable.
  • Fiber optic mode: Not applicable.
  • Cable length: 16.40 ft.
  • Connector on first end: 1 x Male HDMI 1.3b HDMI.
  • Connector on second end: 1 x Male HDMI 1.3b HDMI.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.