Zoro Homepage
This item is Discontinued.
Siig Siig CE-MT0612-S1 LCD/Plasma wall-mount 32 to60 CE-MT0612-S1

Siig CE-MT0612-S1 LCD/Plasma wall-mount 32 to60 (Discontinued)

  • Mfr # CE-MT0612-S1
  • Zoro # G403988674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT0612-S1
Zoro #
G403988674
UPC #
662774006154
Country of Origin
China

Description

Features
  • Low-profile universal mounting bracket design fits LCD/Plasma flat-panel TVs from 32 in. to 60 in. and up to 165 lbs. (75 kgs).
  • Mounts TV just 1.4 inches from the wall for a clean/low-profile installation
  • Large rectangular shaped access holes for easy cable routing and wiring access
  • Built-in bubble level for easy installation
  • 2mm thick heavy-gauge steel construction with powder coated black finish for durability
  • Sliding bracket design makes installation easy and allows for horizontal adjustment (even after installation)
  • Safety screws ensure secure TV position to wall bracket and avoids movement
  • Tested to meet and exceed UL standards
  • Screen size support: 32 to 60 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.