SIIG Dual 2.5G 4-Speed Multi Gigabit Ethernet PCIe Card - Ethernet PCIe Card

  • Mfr # LB-GE0711-S1

  • Zoro # G714882302


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Includes
Dual 2.5G 4-Speed Multi-Gigabit Ethernet PCIe Card, Driver CD, Low Profile Bracket, Quick Start Guide
Height
0.8 in
Width
4.9 in
Depth
4.7"
Host Interface
PCI Express 2.1 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-GE0711-S1
Zoro #
G714882302
UPC #
662774043999
Country of Origin
China

Dimensions

Height
0.8 in
Width
4.9 in
Depth
4.7"

Details

Item
2.5Gigabit Ethernet Adapter
Includes
Dual 2.5G 4-Speed Multi-Gigabit Ethernet PCIe Card, Driver CD, Low Profile Bracket, Quick Start Guide
Host Interface
PCI Express 2.1 x4
Network Technology
2.5GBase-T
Environmentally Friendly
Yes
Device Supported
Server, Computer
Number of Network (RJ-45) Ports
2
Total Number of Ports
2
Media Type Supported
Twisted Pair
Network Standard
2.5GBase-T
Form Factor
Plug-in Card
Number of Ports
2
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.