Zoro Homepage

SIIG (JU-H20011-S1) USB/Firewire Adapter

  • Mfr # JU-H20011-S1

  • Zoro # G314878774


product price: $20.39
/ea

Key Features

Platform Supported
PC, Mac
Number of USB 2.0 Ports
2
Total Number of USB Ports
2
Depth
1 in
Data Transfer Rate
480-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-H20011-S1
Zoro #
G314878774
UPC #
662774014081
Country of Origin
China

Dimensions

Depth
1 in
Width
2.1 in
Height
1 in

Details

Platform Supported
PC, Mac
Number of USB 2.0 Ports
2
Total Number of USB Ports
2
Data Transfer Rate
480-MB/s
Host Interface
USB
Environmentally Friendly
Yes
Item
USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.