This item is Discontinued.

Siig Siig Ju-P20612-S1 Dp 2-Port Usb 3.0 Pcie JU-P20612-S1

Siig Ju-P20612-S1 Dp 2-Port Usb 3.0 Pcie (Discontinued)

  • Mfr # JU-P20612-S1
  • Zoro # G503932225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-P20612-S1
Zoro #
G503932225
UPC #
662774015446
Country of Origin
China

Dimensions

Thickness
710 mil

Details

Item
USB Adapter
Color
Green
Mounting
Plug-in Card
Includes
Low Profile Bracket, Driver CD, User's Manual.
Features
Environmentally Friendly
Platform Supported
PC
Assembly Required
No
Number of USB 3.0 Ports
2
Host Interface
PCI Express 2.0
Number of USB Ports
2
Data Transfer Rate
5 GB/s

Description

SIIG, INC. DP 2-PORT USB 3.0 PCIE
DP 2-PORT USB 3.0 PCIE
Manufacturer : SIIG, INC.
UPC : 662774015446

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.