Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siig SIIG JU-TB0212-S1 Thunderbolt 3 USB-C Hub with Card Reader & PD Adapter - Silver JU-TB0212-S1

SIIG JU-TB0212-S1 Thunderbolt 3 USB-C Hub with Card Reader & PD Adapter - Silver (Discontinued)

  • Mfr # JU-TB0212-S1
  • Zoro # G004044168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-TB0212-S1
Zoro #
G004044168
UPC #
662774040950
Country of Origin
China

Description

Features
  • ThunderboltTM 3 certified - ensures compatibility across all devices and an optimal user experience
  • Provides 3 USB 3.1 Gen 1 ports (x1 USB-C, x2 USB Type-A) with data transfer rate up to 5Gb/s
  • Enables you to connect multiple USB peripherals simultaneously such as mouse, keyboard, flash drive, printer and more
  • Aluminum housing and a compact design makes it a great connectivity expansion companion and matches perfectly with your MacBook Pro
  • Plug-n-play, no driver or software installation required
  • Built-in power LED for power status confirmation
Specifications
  • Color: Silver
  • Chipset: VL101 and Alcor Micro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.