This item is Discontinued.

Siig Siig JU-VG0012-S1 USB 2.0 to VGA Pro JU-VG0012-S1

Siig JU-VG0012-S1 USB 2.0 to VGA Pro (Discontinued)

  • Mfr # JU-VG0012-S1
  • Zoro # G603762753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JU-VG0012-S1
Zoro #
G603762753
UPC #
662774008905
Country of Origin
China

Description

Siig's USB 2.0 to VGA pro adapter is designed to quickly and easily add an additional display to your USB-enabled (USB 2.0 or later) computer. This USB to VGA adapter comes with a 16MB of built-in display memory to work flawlessly with standard and Wide screen monitors with resolutions of up to 1600 x 120032-bit and 1920 x 1080 32-bit respectively. The USB 2.0 to VGA pro adapter features multiple display modes including primary extended and mirrored and Windows suspend and hibernation power management support. The USB 2.0 to VGA pro adapter is hot-pluggable and is powered from the USB bus no external power adapter is needed. This USB to VGA adapter is a great tool to extend your display across two monitors or as an alternative display for your main screen.
Siig's USB to VGA pro adapter is powered by display link chip conforms to USB specification revision 2.0 and is FCC and CE approved. With support for a Wide variety of Windows and Mac operating systems this adapter is the smart choice to improve enhance and satisfy your computing experience.
  • Quickly adds a monitor LCD or projector to your USB enabled (USB 2.0 or later system).
  • Supports standard and widescreen monitors and connects up to 6 adapters.
    Resolution (max):
  • Standard: 1600 x 1200 32-bit.
  • Widescreen: 1920 x 1080 32-bit.
    Supported modes:
  • Extended (default).
  • Mirrored.
  • Primary display.
  • Resumes from hibernation and suspend modes.
  • Chipset: display link DL-165.
  • Display memory: 16MB.
  • Low power consumption -USB bus powered.
  • Supports hot-plug.
  • Dimension: 3.5" x 2.1875" x 0.6875".
  • Desktop or notebook computer with an available USB 2.0/3.0 port.
  • Windows 7 (32-/64-bit) / Vista (32-/64-bit) / XP SP3 (32-bit).
  • Mac OS 10.4 or later (Intel-based Apple computers only).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.