Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIIG USB Desktop Keyboard - USB - 103 Keys

  • Mfr # JK-US0012-S1

  • Zoro # G014878838


product price: $11.35
/ea

Key Features

Color
Black
Standards
CEFCC
Key Layout
QWERTY
Features
Water Resistant
Number of Keys
103
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-US0012-S1
Zoro #
G014878838
UPC #
662774007632
Country of Origin
China

Dimensions

Keyboard/Keypad Height
0.98 in
Keyboard/Keypad Depth
6.81 in
Keyboard/Keypad Width
17.32 in
Keyboard/Keypad Cable Length
5 ft
Height
0.98 in

Details

Item
Keyboard
Color
Black
Standards
CEFCC
Key Layout
QWERTY
Features
Water Resistant
Number of Keys
103
Platform Supported
PC
Keys Layout
QWERTY
Device Supported
Computer
Environmentally Friendly
Yes
Keyboard/Keypad Host Interface
USB
Keyswitch Technology
Membrane
System Requirements
PC computer with an available USB portOperating Systems:Windows 7-(32/64-bit)Windows Vista (32/64-bit)Windows XP (32/64-bit)Windows Server 2003-(32/64-bit)Windows Server 2008-(32/64-bit)Windows 2000
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Water Resistant
Interface
USB
Compatible Devices
Computer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.