Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single C Clamp Desk Mount 27

  • Mfr # CEMT3311S1

  • Zoro # G112494343


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Aluminum
Height
22.4"
Width
18.8"
Weight Capacity
14.30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEMT3311S1
Zoro #
G112494343
UPC #
662774043838
Country of Origin
China

Dimensions

Height
22.4"
Width
18.8"
Depth
4.6"
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Black
Material
Plastic, Aluminum
Weight Capacity
14.30 lb
Number of Displays Supported
1
Mounting Pattern
75 x 75, 100 x 100
Environmentally Friendly
Yes
Package Contents
Single Gas Spring C-Clamp Desk Mount - 27", VESA Plate, Installation Kit, Installation Guide
Device Supported
Flat Panel Display, Curved Screen Display, Monitor
Maximum Load Capacity
14.30 lb
Green Environmental Attribute
Environmentally Friendly
Includes
VESA Plate, Installation Kit, Installation Guide.
Item
Mounting Arm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.