SINGLE MONITOR DESK MOUNT W RGB LIGHTING

  • Mfr # CE-MT3J11-S1

  • Zoro # G814884138


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Aluminum
Height
24.5"
Width
22.6"
Weight Capacity
19.80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-MT3J11-S1
Zoro #
G814884138
UPC #
-
Country of Origin
China

Dimensions

Height
24.5"
Width
22.6"
Depth
4.6"
Height Adjustable
Yes
Minimum Screen Size Supported
17"
Maximum Screen Size Supported
34"
Max. Screen Size Supported
34 in
Min. Screen Size Supported
17 in

Details

Color
White
Material
Aluminum
Weight Capacity
19.80 lb
Mounting
Universal
Maximum Load Capacity
19.80 lb
Environmentally Friendly
Yes
Package Contents
Premium Single-Monitor Arm Desk Mount with Gaming RGB Lighting, IR Remote Control, USB-A to Terminal Power Cord, Installation Kit, Installation Guide
Device Supported
Monitor
VESA Mount Compatible
Yes
Mount Pattern
Universal
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
1
Green Environmental Attribute
Environmentally Friendly
Includes
Premium Single-Monitor Arm Desk Mount with Gaming RGB Lighting, IR Remote Control, USB-A to Terminal Power Cord, Installation Kit, Installation Guide.
Item
Mounting Arm
Features
Gas Spring, Durable, +/- 40° Tilt, +/- 90° Swivel, +/- 135° Pan Swivel, Cable Management, Tension Spring, Full Motion, Ergonomic, +/- 180° Arm Swivel, +/- 180° Rotation; Height Adjustable
Application
Desk

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.