Zoro Homepage

SPRING ASSISTED FULL-MOTION TILT, SWIVEL, ROTATE, HEIGHT ADJUSTMENT DUAL MONIT

  • Mfr # CE-MT2U12-S1

  • Zoro # G915190343


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
20.6"
Weight Capacity
35.20 lb
Depth
5.1"
Number of Displays Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT2U12-S1
Zoro #
G915190343
UPC #
662774042190
Country of Origin
China

Dimensions

Height
20.6"
Depth
5.1"
Maximum Screen Size Supported
32"
Length
41.1"
Max. Screen Size Supported
32 in

Details

Color
Black
Weight Capacity
35.20 lb
Number of Displays Supported
2
Environmentally Friendly
Yes
Maximum Load Capacity
35.20 lb
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Monitor
Package Contents
Aluminum Mechanical Spring Slim Monitor Arm - Dual, Installation Hardware Kit, Installation Guide
Green Environmental Attribute
Environmentally Friendly
Item
Mounting Arm
Includes
Installation Hardware Kit, Installation Guide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.